Disposable HDPE Milling Jars, 0.25 gal (0.9 L); 6/Pk

Representative image only.

Disposable HDPE Milling Jars, 0.25 gal (0.9 L); 6/Pk

| Mfr: J-0032| Item: 0417202

HDPE jar with separate sleeve eliminates cross-contamination

₹129,000.00INR / Pkg of 6

₹129,000.00INR / Pkg of 6

Buy It Together

Current Item

Disposable HDPE Milling Jars, 0.25 gal (0.9 L); 6/Pk
Disposable HDPE Milling Jars, 0.25 gal (0.9 L); 6/Pk
0417202

₹129,000.00INR / Pkg of 6
+ =
Total Price 252000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 3 month warranty

More About this Item

Disposable milling jars eliminate cross-contamination problems. Jars handle loads as small as 75 grams—perfect for research applications. Baffled jars prevent grinding media from slipping and provide highly efficient tumbling action. Made from high-density polyethylene (HDPE), these jars withstand strong chemicals.

Jar sleeves sold separately.

3 Month Warranty
Specifications
  • Jar Capacity (L)0.9
  • Jar Capacity (Gal)0.25
  • MaterialHDPE
  • Height (in)7.78125
  • Width (in)7.8
  • Height (cm)19.76
  • Width (cm)19.8
  • DescriptionDisposable HDPE Milling Jars, 0.25 gal (0.9 L); 6/Pk
  • Warranty3 Months
Reviews
Q&A