Digi-Sense Type K Thermocouple Probe Quick Dis-connector, with Mini-Connector, 12" L, .188 Dia, Ungrounded Junction

Representative image only.

Digi-Sense Type K Thermocouple Probe Quick Dis-connector, with Mini-Connector, 12" L, .188 Dia, Ungrounded Junction

Digi-Sense | Item: 1852408

Designed for everyday needs - probe comes installed with a quick disconnect connector and a mating female connector

₹7,000.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Thermocouple Probe Quick Dis-connector, with Mini-Connector, 12" L, .188 Dia, Ungrounded Junction
Digi-Sense Type K Thermocouple Probe Quick Dis-connector, with Mini-Connector, 12" L, .188 Dia, Ungrounded Junction
1852408

₹7,000.00INR / Each
+ =
Total Price 49700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for measuring liquids, gases, or semi solids
  • Designed with 316 Stanless Steel sheath
  • Response Time: 1.2 - 5 seconds or greater
  • Includes a stand alone female connector for instalation to a thermocouple extension cable
  • Each probe comes with a color coded ANSI dual standard connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)

6 Month Warranty
Specifications
  • Length (")12
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)1650
  • Min Temperature (° C)-150
  • Max Temperature (° C)899
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.1875
  • DescriptionType K Thermocouple Probe Probe Quick Disconnect with Mini Con, 12" L, .188 Dia, Ung Jct
  • Warranty6 month
Reviews
Q&A