Digi-Sense Type K Flat-Leaf Thermocouople Probe, with Mini-Connector, 4.5" L, 5ft Coil Cord

Representative image only.

Digi-Sense Type K Flat-Leaf Thermocouople Probe, with Mini-Connector, 4.5" L, 5ft Coil Cord

Digi-Sense | Item: 1852656

Fast response leaf probes ideal for measuring tight spaces

₹27,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹27,800.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Flat-Leaf Thermocouople Probe, with Mini-Connector, 4.5" L, 5ft Coil Cord
Digi-Sense Type K Flat-Leaf Thermocouople Probe, with Mini-Connector, 4.5" L, 5ft Coil Cord
1852656

₹27,800.00INR / Each
+ +
Traceable Waterproof Type K Thermometer
9876718

₹28,000.00INR / Each
=
Total Price 98500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for measuring in hard to reach spaces due to a flexible tip
  • Designed for extremely fast response due to the low mass but yet more durable than other miniature diameter probes (.035” thick at tip)
  • Response Time: .75 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")9
  • Min Temperature (° F)-250
  • Max Temperature (° F)675
  • Min Temperature (° C)-150
  • Max Temperature (° C)357
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)4.5
  • Handle Length (in)4.5
  • Cable TypeCoiled
  • Cable Length (InchShort)60
  • DescriptionType K Flat-Leaf Thermocouople Probe, with Mini Con, 4.5" L, 5ft Coil Cord
  • Warranty6 month
Reviews
Q&A