Digi-Sense Type K Economic Handle Thermocouple Probe with Mini-Connector, 6" L, 36" E x t FEP .188 Dia, Grounded

Representative image only.

Digi-Sense Type K Economic Handle Thermocouple Probe with Mini-Connector, 6" L, 36" E x t FEP .188 Dia, Grounded

Digi-Sense | Item: 1852602

Hand held probes designed to be more compact and at a lower cost

₹10,000.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Economic Handle Thermocouple Probe with Mini-Connector, 6" L, 36" E x t FEP .188 Dia, Grounded
Digi-Sense Type K Economic Handle Thermocouple Probe with Mini-Connector, 6" L, 36" E x t FEP .188 Dia, Grounded
1852602

₹10,000.00INR / Each
+ =
Total Price 52700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Each probe comes with a 3/16” diameter shaft, 36” long FEP extension cable and handle
  • Available in grounded or ungrounded junctions.
  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")6
  • Min Temperature (° F)-250
  • Max Temperature (° F)425
  • Min Temperature (° C)-150
  • Max Temperature (° C)218
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material304 Stainless Steel
  • Sheath Length (in)6
  • Sheath Diameter (InchShort)0.1875
  • Cable Wire Gauge (Ga)24
  • DescriptionType K Econ Handle Thermocouple Probe Probe with Mini Con, 6" L, 36" Ext FEP .188 Dia, Grn
  • Warranty6 month
Reviews
Q&A