Digi-Sense Type K Detach Handle/Lock Probe Kit , 8" L, with Mini-Connector, .125 Dia, 5ft Coil

Representative image only.

Digi-Sense Type K Detach Handle/Lock Probe Kit , 8" L, with Mini-Connector, .125 Dia, 5ft Coil

Digi-Sense | Item: 1852668

Ideal for switching out probes when working with multiple applications.

₹31,000.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹31,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Detach Handle/Lock Probe Kit , 8" L, with Mini-Connector, .125 Dia, 5ft Coil
Digi-Sense Type K Detach Handle/Lock Probe Kit , 8" L, with Mini-Connector, .125 Dia, 5ft Coil
1852668

₹31,000.00INR / Each
+ =
Total Price 73700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Each probe and handle features a self-locking clip to ensure a sturdy hold onto the handle.
  • Response Time: 1.75 - 3 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Each kit comes with a quick change handle and three 8” long detachable thermocouples - one general purpose tip, one air/gas tip, and one penetration tip.


Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")4 1/2
  • Min Temperature (° F)-250
  • Max Temperature (° F)200
  • Min Temperature (° C)-150
  • Max Temperature (° C)94
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded and exposed
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialABS plastic
  • Handle Length (in)4.5
  • Sheath Diameter (InchShort)0.125
  • Cable TypeCoiled
  • Cable Length (InchShort)60
  • DescriptionType K Detach Handle/Lock Probe Kit , 8" L, with Mini Con, .125 Dia, 5ft Coil
  • Warranty6 month
Reviews
Q&A