Digi-Sense Type K Ceramic Thermocouple Probe, 36", Bare Leads, Exp Jct

Representative image only.

Digi-Sense Type K Ceramic Thermocouple Probe, 36", Bare Leads, Exp Jct

Digi-Sense | Item: 1852652

Heavy duty elements are ideal for high temperature and harsh environments

₹12,500.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,500.00INR / Each

Buy It Together

Current Item

Digi-Sense Type K Ceramic Thermocouple Probe, 36", Bare Leads, Exp Jct
Digi-Sense Type K Ceramic Thermocouple Probe, 36", Bare Leads, Exp Jct
1852652

₹12,500.00INR / Each
+ =
Total Price 55200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Element can be used to replace deteriorated thermocouples in a thermowell
  • TheResponse Time: 3 seconds or greater
  • Probes are made with 8AWG cable and protected with ceramic beads to allow long term installation in a high temperature environment. The ceramic beads measure 11/16” wide by 21/64” thick.
  • Thermocouple junction is twisted to allow continuous readings even if the tip breaks.
  • Element can be placed directly into ovens or over flames. This probe is not recommended for use in damp or aqueous environments.
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)1650
  • Min Temperature (° C)-150
  • Max Temperature (° C)1218
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeStripped Wire
  • Sheath Length (in)36
  • DescriptionType K Ceramic Thermocouople Probe, 36" , Bare Leads, Exp Jct
  • Warranty6 month
Reviews
Q&A