Digi-Sense Type J Spring Loaded Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Ung Jct

Representative image only.

Digi-Sense Type J Spring Loaded Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Ung Jct

Digi-Sense | Item: 1852521

Designed to be an economical way to replace broken industrials probes

₹21,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹21,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J Spring Loaded Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Ung Jct
Digi-Sense Type J Spring Loaded Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Ung Jct
1852521

₹21,600.00INR / Each
+ =
Total Price 64300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • The probes can be installed with current housing without having to purchase a whole new industrial assembly
  • Response Time: 3.75 seconds or greater
  • Each probe comes with ½” NPT insertion threads
  • Probes are spring loaded which allows the probe to be bottomed out into a thermowell
  • Probes are welded and sealed which allows for direct insertion into a vessel
  • Custom designs or changes to this product are available upon request
  • Each probe comes with a color coded ANSI stripped leads: type J-red/white, type K-red/yellow, type T-red/blue
  • 6 month warranty

More About this Item

Note: These probes cannot be inserted directly into a medium. Spring loaded industrials are not sealed where the threads meet the probe. They must be inserted into a thermowell or other sealed vessel.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)

6 Month Warranty
Specifications
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1400
  • Min Temperature (° C)0
  • Max Temperature (° C)760
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeStripped wire; 1/2" NPT(M) x 1/2" NPT(M)
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.25
  • DescriptionType J Spring Loaded Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Ung Jct
  • Warranty6 month
Reviews
Q&A