Digi-Sense Type J Replacement GP Probe, 8" L, with Mini-Connector, .125 Dia. Grounded Junction

Representative image only.

Digi-Sense Type J Replacement GP Probe, 8" L, with Mini-Connector, .125 Dia. Grounded Junction

Digi-Sense | Item: 1852675

Each probe is 8” long and features a self-locking clip to ensure a sturdy hold onto the handle

₹6,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,200.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J Replacement GP Probe, 8" L, with Mini-Connector, .125 Dia. Grounded Junction
Digi-Sense Type J Replacement GP Probe, 8" L, with Mini-Connector, .125 Dia. Grounded Junction
1852675

₹6,200.00INR / Each
+ =
Total Price 48900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for switching out probes when working with multiple applications.
  • Response Time: 1.75-3 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")12 1/2
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1200
  • Min Temperature (° C)0
  • Max Temperature (° C)649
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)8
  • Handle Length (in)4.5
  • Sheath Diameter (in)0.125
  • DescriptionType J Replacemnet GP Probe, 8" L, with Mini Con, .125 Dia. Grn Jct
  • Warranty6 month
Reviews
Q&A