Digi-Sense Type J Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Grounded Junction

Representative image only.

Digi-Sense Type J Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Grounded Junction

Digi-Sense | Item: 1852493

Designed to be an economical way to replace broken industrials probes

₹18,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,200.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Grounded Junction
Digi-Sense Type J Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Grounded Junction
1852493

₹18,200.00INR / Each
+ =
Total Price 60900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • The probes can be installed with current housing without having to purchase a whole new industrial assembly or can also to directly inserted
  • Response Time: 3.75 seconds or greater
  • Each probe comes with ½” NPT insertion threads
  • Probes are welded and sealed which allows for direct insertion into a vessel
  • Custom designs or changes to this product are available upon request
  • Each probe comes with a color coded ANSI stripped leads: type J-red/white, type K-red/yellow, type T-red/blue
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)

6 Month Warranty
Specifications
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1400
  • Min Temperature (° C)0
  • Max Temperature (° C)760
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeStripped wire; 1/2" NPT(M) x 1/2" NPT(M)
  • Sheath Material316 Stainless Steel
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.25
  • DescriptionType J Ind Thermocouple Probe Probe 12" L, 12" Ext .250 Dia, Grounded Junction
  • Warranty6 month
Reviews
Q&A