Digi-Sense Type J High-Temperature Thermocouple Probes; 25" L

Representative image only.

Digi-Sense Type J High-Temperature Thermocouple Probes; 25" L

Digi-Sense | Item: 0851797

High-Temperature Thermocouple Probes Designed for Multiple Bends Ideal for any Environment

₹15,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,800.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J High-Temperature Thermocouple Probes; 25" L
Digi-Sense Type J High-Temperature Thermocouple Probes; 25" L
0851797

₹15,800.00INR / Each
+ + + =
Total Price 347500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature
  • Ideal for industrial environments where fast accurate readings are required
  • Response Time: .85 seconds or greater
  • Type “K” and “J” probes feature ICONEL 600 sheaths
  • Type “T” probes feature 316 Stainless Steel sheaths
  • Fiberglass insulated cable with stainless steel overbraid
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")25
  • Probe TypeJ
  • Min Temperature (° F)-310
  • Max Temperature (° F)500
  • Min Temperature (° C)-190
  • Max Temperature (° C)260
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Length (in)25
  • Cable Length (InchShort)36
  • DescriptionType J High-Temperature Thermocouple Probes; 25" L
  • Warranty6 month
Reviews
Q&A