Digi-Sense Type J Economic Bolt On Thermocouple Probe #8 Screw 12" Fiberglass Ext. Grounded Junction

Representative image only.

Digi-Sense Type J Economic Bolt On Thermocouple Probe #8 Screw 12" Fiberglass Ext. Grounded Junction

Digi-Sense | Item: 1852624

Economical Bolt-On probes designed to be an easy and cost effective way to mount on a surface

₹6,500.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,500.00INR / Each

Buy It Together

Current Item

Digi-Sense Type J Economic Bolt On Thermocouple Probe #8 Screw 12" Fiberglass Ext. Grounded Junction
Digi-Sense Type J Economic Bolt On Thermocouple Probe #8 Screw 12" Fiberglass Ext. Grounded Junction
1852624

₹6,500.00INR / Each
+ =
Total Price 49200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Available in #6 (M3.5) or #8 (M4) screw sizes and different lead lenghts
  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector or stripped leads: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)900
  • Min Temperature (° C)0
  • Max Temperature (° C)482
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeStripped Leads
  • Sheath Material24 AWG, Fiberglass Insulated
  • DescriptionType J Econ Bolt On Thermocouple Probe Probe Probe #8 Scr 12" Fiberglass Ext. Grn Jct
  • Warranty6 month
Reviews
Q&A