Digi-Sense Thermocouple Wire Type K 20-Gauge, High Temperature Glass Braid, 100ft

Representative image only.

Digi-Sense Thermocouple Wire Type K 20-Gauge, High Temperature Glass Braid, 100ft

Digi-Sense | Item: 0854123

Make your own extension cables

₹28,800.00INR / Each

₹28,800.00INR / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Wire comes in 20-gauge size, ideal for fabricating your own probes or extension cables (meets ANSI and ASTM standards). Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation. These cables are also available in 100-ft or 1000-ft lengths for any application.

6 Month Warranty
Specifications
  • Connector TypeK
  • MaterialHigh Temp Fiberglass
  • Wire Gauge (Ga)20
  • Error Limit±2% reading from -330 to -165°F (-200 to -110°C); ±4°F (±2.2°C) from -165 to 545°F (-110 to 285°C); ±0.75% reading from 545 to 2300°F (285 to 1250°C)
  • Inner InsulationHigh Temp Fiberglass Braid
  • Outer InsulationHigh Temp Fiberglass Braid
  • Stranded / SolidSolid
  • OverbraidNo
  • Special InformationSpecial limits of error (±4%)
  • Min Temperature (° F)0
  • Max Temperature (° F)1400
  • Min Temperature (° C)-18
  • Max Temperature (° C)750
  • Length (ft)100
  • Size (in)0.080 in x 0.136 in
  • DescriptionThermocouple Wire Type K 20-Gauge, High Temperature Glass Braid, 100-ft Spool
  • Warranty6 month
Reviews
Q&A