Digi-Sense T24-5-502 Thermocouple Probe Wire, Type T, 24-Gauge, Polyvinyl Insulation, 100ft

Representative image only.

Digi-Sense T24-5-502 Thermocouple Probe Wire, Type T, 24-Gauge, Polyvinyl Insulation, 100ft

Digi-Sense | Item: 0854112

Make your own extension cables

₹10,400.00INR / Each

₹10,400.00INR / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables (meets ANSI and ASTM standards). Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation. These cables are also available in 100-ft or 1000-ft lengths for any application.

6 Month Warranty
Specifications
  • Connector TypeT
  • MaterialPolyvinyl chloride (PVC)
  • Wire Gauge (Ga)24
  • Error Limit±1.5% reading from -330 to -85°F (-200 to -65°C); ±1.8°F (±1°C) from -85 to 270°F (-65 to 130°C); ±0.75% reading from 270 to 660°F (130 to 350°C)
  • Inner InsulationPolyvinyl chloride (PVC)
  • Outer InsulationPolyvinyl chloride (PVC)
  • Stranded / SolidSolid
  • Min Temperature (° F)-20
  • Max Temperature (° F)221
  • Min Temperature (° C)-28
  • Max Temperature (° C)105
  • Length (ft)100
  • Size (in)0.080 in x 0.130 in
  • DescriptionThermocouple Probe Wire, Type T, 24-Gauge, Polyvinyl Insulation, 100ft
  • Warranty6 month
Reviews
Q&A