Digi-Sense Standard Type-K Thermocouple Female Connector, 2 Pin

Representative image only.

Digi-Sense Standard Type-K Thermocouple Female Connector, 2 Pin

Digi-Sense | Item: 1852719

Handles extreme environments up to 650°F (343°C)!

₹2,700.00INR / Each

₹2,700.00INR / Each
Product Description

Key Features

  • Molded barriers prevent short circuit and the solid pin design ensures good contact even in demanding applications
  • Miniature connectors are suited for small wires and mineral insulated cables
  • Connector-body color is brown, calibration type (J or K) is printed on the body
  • 6 month warranty

More About this Item

High temperature connector-body color is brown, calibration indication printed on body.

6 Month Warranty
Specifications
  • Connector TypeK
  • Special InformationGlass filled thermosetting body
  • Max Temperature (° F)650
  • Max Temperature (° C)343
  • DescriptionStandard Type-K Thermocouple Female Connector, 2 Pin
  • Warranty6 month
Reviews
Q&A