Digi-Sense RTD Extension Cable, 3-Pin Connector Male to Female, 25ft FEP Cable

Representative image only.

Digi-Sense RTD Extension Cable, 3-Pin Connector Male to Female, 25ft FEP Cable

Digi-Sense | Item: 0811793

For RTD Applications

₹18,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,200.00INR / Each

Buy It Together

Current Item

Digi-Sense RTD Extension Cable, 3-Pin Connector Male to Female, 25ft FEP Cable
Digi-Sense RTD Extension Cable, 3-Pin Connector Male to Female, 25ft FEP Cable
0811793

₹18,200.00INR / Each
+ =
Total Price 60900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Custom designs or changes to this product are available upon request
  • 1 month warranty

More About this Item

Use adapters or connectors to make your RTD probes compatible with all of our RTD thermometers. Use the extension cables for remote applications.

1 Month Warranty
Specifications
  • Use With Probe / Wire TypeRTD
  • Connector Type3-Pin
  • ColorWhite
  • Length (in)300
  • Length (ft)25
  • DescriptionRTD Extension Cable, 3-Pin Connector Male to Female, 25ft FEP Cable
  • Warranty1 month
Reviews
Q&A