Digi-Sense Miniature Type-K Thermocouple Female Connector, 2 Pin

Representative image only.

Digi-Sense Miniature Type-K Thermocouple Female Connector, 2 Pin

Digi-Sense | Item: 1852695

Jacks and plugs good to 300°F (150°C)

₹1,600.00INR / Each

₹1,600.00INR / Each
Product Description

Key Features

  • Glass-filled nylon construction with hollow pins and molded barriers prevent short circuit
  • Secure thermocouple wire into positive/negative terminals with screws
  • Each connector comes in ANSI color coded material: type J-black, type K-yellow, and type T-blue
  • Miniature connectors are suited for small wires and mineral insulated cables
  • 6 month warranty
6 Month Warranty
Specifications
  • Probe TypeK
  • Max Temperature (° F)300
  • Max Temperature (° C)149
  • Connector TypeMini Connector
  • DescriptionMiniature Type-K Thermocouple Female Connector, 2 Pin
  • Warranty6 month
Reviews
Q&A