Digi-Sense Incubator Verification Thermometer; 15 to 50C

Representative image only.

Digi-Sense Incubator Verification Thermometer; 15 to 50C

Digi-Sense | Item: 0807746

Enclosed bottle ensures accuracy and is ideal for use in environmental chambers

Call For Price

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense Incubator Verification Thermometer; 15 to 50C
Digi-Sense Incubator Verification Thermometer; 15 to 50C
0807746

Call For Price
+
Traceable Monitoring Hygrometer
2025030

₹6,700.00INR / Each
+ + + =
Total Price 93800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • An individually serial number is printed on the thermometer stem
  • Nonmercury blue spirit liquid
  • 5 year warranty

More About this Item

Accurately monitor temperatures in freezers, refrigerators, incubators, ovens, and other environments where stability is required. All thermometers are supplied in a glass bead filled unbreakable plastic bottle and can be removed from the bottle for recalibration. Use the magnetic attachment with pressure-sensitive backing to attach the bottle to a metal wall or door.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Length (")5 19/64
  • Min Temperature (° C)15
  • Max Temperature (° C)50
  • Accuracy±0.75°C
  • Division (° C)0.5
  • Thermometer FillBlue Spirit
  • Bottle FillGlass Beads
  • Overall Length (InchShort)5.3
  • Overall Length (mm)135
  • Stem MaterialWhite-Back Glass
  • DescriptionIncubator Verification Thermometer; 15 to 50C
  • Warranty5 years
Documents & Certificates
Reviews
Q&A