Cole-Parmer Hot-Wire Thermoanemometer with NIST-Traceable Calibration

Representative image only.

Cole-Parmer Hot-Wire Thermoanemometer with NIST-Traceable Calibration

Cole-Parmer | Item: 2025016

High precision at very low air velocities and flow rates

₹57,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹57,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Hot-Wire Thermoanemometer with NIST-Traceable Calibration
Cole-Parmer Hot-Wire Thermoanemometer with NIST-Traceable Calibration
2025016

₹57,100.00INR / Each
+
Extech AN100 EasyView CFM/CMM Vane Thermoanemometer,
1036032

₹60,900.00INR / Each
+ + + + +
Digi-Sense Optional Tri-POD Stand for Meters
2025038

₹5,000.00INR / Each
+ + =
Total Price 338400.00 ADD 9 ITEMS TO CART
Product Description

Includes

telescoping hot-wire probe sensor with cable, USB cable, software CD, hard carrying case, AC/DC power adapter, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards.
  • Measure air velocities up to 4925 ft/min (25 m/s) to cover a broad range of applications
  • Measure airflow up to 99,900 CFM (99,900 CMM)
  • Large dual-function LCD with backlight capability for easy reading
  • Auto power-off extends battery life
  • 2 year warranty

More About this Item

The hot-wire thermoanemometer is designed for precision air velocity and airflow measurements in seven user-selectable units (ft/min, m/s, mph, km/h, knots, CFM, or CMM). The instrument will help you meet cooling and environmental requirements for safety and comfort, as well as assure proper ventilation and filtration in cleanrooms and fume hoods.

The large dual display allows you to simultaneously read air velocity or airflow and air temperature and shows real time, maximum, minimum, and average values for the parameters under investigation. Slim telescopic probe is designed to reach into small openings.

The handheld hot-wire anemometer permits single point measurements or average measurements taken over a given time period. Comes in a foam-cut hard carrying case to protect the instrument between uses. Includes software and USB cable to download measurements into a PC for analysis and storage. Low-battery indicator prompts battery replacement, preventing power loss.

Two year warrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)4925
  • Min Air Velocity (ft/min)20
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±(5% of reading + 1 digit) or ±(1% full scale + 1 digit) (whichever is greater)
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution0.001 to 100 CFM (0.001 to 1 m³/min)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)3
  • Height (in)2
  • Length (in)8 1/4
  • Battery1 9V (included)
  • DescriptionHot Wire Thermoanemometer with NIST Traceable Calibration
  • Warranty2 year
Reviews
Q&A