Traceable Vane Thermoanemometer with RS-232 Output and Calibration

Representative image only.

Traceable Vane Thermoanemometer with RS-232 Output and Calibration

Traceable | Mfr: 4331TR| Item: 9876712

Read both air velocity and temperature—simultaneously

₹33,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹33,300.00INR / Each

Buy It Together

Current Item

Traceable Vane Thermoanemometer with RS-232 Output and Calibration
Traceable Vane Thermoanemometer with RS-232 Output and Calibration
9876712

₹33,300.00INR / Each
+ + =
Total Price 173900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, hard-sided carrying case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Dual-line LCD shows both temperature and air velocity at the same time
  • Recall Min/Max readings and freeze display with HOLD feature
  • Connect to a PC to monitor and store readings

More About this Item

This vane anemometer measures and displays wind speed/air velocity and temperature simultaneously on the 1/2"H LCD. Switch between five units of measure and °F/°C with the press of a button. Recall Min/Max temperatures and velocities, or freeze the display with the HOLD feature. RS-232 output allows for data acquisition to monitor and store readings on your PC. Robust construction handles years of use in the lab or field.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min, 0.1 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots
  • Air Velocity Accuracy±3% of full scale
  • Number Of Temperature Channels1
  • Types Of Probes AcceptedIntegrated in vane probe
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Temperature Accuracy±2°F (±1°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Data Storage (samples)Min/Max
  • Width (in)3
  • Height (in)1 3/4
  • Length (in)7 1/4
  • Battery1 9V (included)
  • DescriptionTraceable® Vane Thermoanemometer with RS-232 Output and Calibration
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A