Cole-Parmer Gen-Purpose PFA Ctd Thermistor Probe Phono Plug 10" L .200" Dia 5ft Coil

Representative image only.

Cole-Parmer Gen-Purpose PFA Ctd Thermistor Probe Phono Plug 10" L .200" Dia 5ft Coil

Cole-Parmer | Item: 9382412

Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range

₹24,500.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹24,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Gen-Purpose PFA Ctd Thermistor Probe Phono Plug 10" L .200" Dia 5ft Coil
Cole-Parmer Gen-Purpose PFA Ctd Thermistor Probe Phono Plug 10" L .200" Dia 5ft Coil
9382412

₹24,500.00INR / Each
+ + =
Total Price 91800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")15 1/2
  • Probe TypeThermistor
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
  • Connector TypePhono plug
  • Sheath Material316 Stainless Steel and PFA Coating
  • Handle MaterialABS plastic
  • Sheath Length (in)10
  • Handle Length (in)5.5
  • Sheath Diameter (in)0.2
  • Cable TypeCoiled
  • Cable Length (in)60
  • DescriptionGen-Purpose PFA Ctd Thermistor Probe PHono Plug 10" L .200" Dia 5ft Coil
  • Warranty6 month
Reviews
Q&A