Digi-Sense Coiled Extension Cable, Type T, Male to Male Mini-Connector, 5 ft Length

Representative image only.

Digi-Sense Coiled Extension Cable, Type T, Male to Male Mini-Connector, 5 ft Length

Digi-Sense | Item: 9378514

Thermocouple coiled extension cables for remote applications

₹6,900.00INR / Each

₹6,900.00INR / Each
Product Description

Key Features

  • Maximum temperature: 221° F (105° C)
  • Cables come in a variety of lengths

More About this Item

Each probe comes with color coded ANSI standard connectors: type J-black, type K-yellow, and type T-blue. Custom designs or changes to this product are available upon request.

Specifications
  • Connector TypeT
  • Wire Gauge (Ga)24
  • Special InformationMale to Male
  • Max Temperature (° F)221
  • Max Temperature (° C)105
  • Length (ft)5
  • Diameter (in)0.15
  • DescriptionCoiled Extension Cable, Type T, Male to Male Mini-Connector, 5 ft Length
Reviews
Q&A