Digi-Sense Calibrated Liquid-In-Glass Thermometer; 30 to 124F, 76mm Immersion, Organic Liquid Fill

Representative image only.

Digi-Sense Calibrated Liquid-In-Glass Thermometer; 30 to 124F, 76mm Immersion, Organic Liquid Fill

Digi-Sense | Item: 9030017

NIST-Traceable individually calibrated thermometers feature precise and accurate temperature measurement

₹87,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹87,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Calibrated Liquid-In-Glass Thermometer; 30 to 124F, 76mm Immersion, Organic Liquid Fill
Digi-Sense Calibrated Liquid-In-Glass Thermometer; 30 to 124F, 76mm Immersion, Organic Liquid Fill
9030017

₹87,000.00INR / Each
+ =
Total Price 120100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nonmercury blue spirit liquid
  • NIST-certified detailed, laminated report of calibration included
  • 5 year warranty

More About this Item

These thermometers are ideal for use in applications where a very precise accurate temperature measurement is required. Thermometers are individually calibrated to NIST standards at specific temperatures and supplied with an NIST report of calibration stating corrections to one-tenth the smallest division.

Thermometers feature triangular anti-roll fitting, permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an NIST-traceable statement of accuracy and a triangular-style antiroll fitting.

5 Year Warranty
Specifications
  • Min Temperature (° F)30
  • Length (")18 1/10
  • Max Temperature (° F)124
  • Accuracy±2.0°F
  • Division (° F)0.2
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)18.1
  • Overall Length (mm)460
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • Calibration Points32, 40, 60, 100, 120°F
  • DescriptionCalibrated Liquid-In-Glass Thermometer; 30 to 124F, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
Reviews
Q&A