Digi-Sense 4:1 Food Infrared Stick Thermometer with NIST-Traceable Calibration

Representative image only.

Digi-Sense 4:1 Food Infrared Stick Thermometer with NIST-Traceable Calibration

Digi-Sense | Item: 3562516

Ideal for food inspections and HACCP programs

₹18,900.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,900.00INR / Each

Buy It Together

Current Item

Digi-Sense 4:1 Food Infrared Stick ThermoMeter with NIST-Traceable Calibration
Digi-Sense 4:1 Food Infrared Stick ThermoMeter with NIST-Traceable Calibration
3562516

₹18,900.00INR / Each
+ =
Total Price 56300.00 ADD 2 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Unique ergonomic stick-style design fits comfortably in your hand
  • Water- and dust-resistant IP54 rating
  • Laser sighting to pinpoint the center of the measurement area
  • Safely and easily locate hot and cold spots, preventing problems and saving costs
  • Note: As of 6/23/2014 this product was rebranded Digi-Sense
  • 1 year warranty

More About this Item

Taking temperature measurements has never been easier-just point the thermometer at your target and push one button! The Digi-Sense infrared Stick thermometer is ideal for use in the food market, but can also be used in the home, office, field, or lab-anywhere you need to quickly and accurately measure surface temperatures.


The Digi-Sense infrared Stick thermometer features a IP-54 water- and dust-resistant rating distance-to-sight ratio of 4:1, temperature range of 0 to 575°F (–18 to 302°C) and ±2% basic accuracy. Other features include automatic data Hold, °F/°C selectable units, fixed emissivity, backlit display, and auto power-off. Accuracy of ±2degF (±1degC) over the HACCP critical temperature range of 40 to 140degF (4 to 60 degC).


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)4:1
  • EmissivityFixed
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)0
  • Max Temperature (° F)575
  • Min Temperature (° C)-18
  • Max Temperature (° C)302
  • Accuracy±2% of reading or ±3.6°F (±2.0°C), whichever is greater
  • Resolution0.1°
  • Response time<150 milliseconds
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)7
  • Width (in)1 1/2
  • Length (in)1 3/4
  • Description4: 1 Food Infrared Stick Thermometer with NIST Traceable Calibration
  • Warranty1 year
Reviews
Q&A