Diba Omnifit® EZ SolventPlus™ Fixed Column Endpiece, 6.6 mm; 1/ea

Representative image only.

Diba Omnifit® EZ SolventPlus™ Fixed Column Endpiece, 6.6 mm; 1/ea

Diba | Mfr: 006ESFE-06| Item: 1194266

Select from fixed or adjustable endpieces

₹39,300.00INR / Each

₹39,300.00INR / Each

Buy It Together

Current Item

Diba Omnifit® EZ SolventPlus™ Fixed Column Endpiece, 6.6 mm; 1/ea
Diba Omnifit® EZ SolventPlus™ Fixed Column Endpiece, 6.6 mm; 1/ea
1194266

₹39,300.00INR / Each
+ +
Diba Chromatography Column Frit, 6.6 mm dia, 25 µm, PE; 20/pk
1194498

₹7,200.00INR / Pkg of 20
=
Total Price 82400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Extend the life of your EZ SolventPlus™ Columns with these replacement endpieces
  • Fits fixed column with inner diameter of 6.6 mm

More About this Item

The fixed and adjustable endpieces constructed of PTFE feature dual O-rings for a secure seal.

Specifications
  • Column Inside Diameter (ID) (mm)6.6
  • End CapFixed
Reviews
Q&A