Diba Omnifit® EZ Column Replacement Glass, 25 mm ID x 400 mm L

Representative image only.

Diba Omnifit® EZ Column Replacement Glass, 25 mm ID x 400 mm L

Diba | Mfr: 006ERG-25-40| Item: 1194249

Mix and match column length while using your existing endpieces for ultimate flexibility

₹35,900.00INR / Each

₹35,900.00INR / Each
Product Description

Key Features

  • Constructed of durable glass

More About this Item

Use a different length tube with your existing endpieces to meet your specific requirements. Columns sold separately.

Specifications
  • Column Length (mm)400
  • Column Inside Diameter (ID) (mm)25
  • Wetted MaterialsGlass
  • Compatable WithOmnifit® EZ and EZ SolventPlus™ Column 25 mm ID x 400 mm L
  • DescriptionOmnifit® EZ Column Replacement Glass, 25 mm ID x 400 mm L
Reviews
Q&A