Diba Omnifit® EZ SolventPlus™ Chromatography Column with 1 Fixed and 1 Adjustable Endpiece, 10 mm ID x 250 mm L

Representative image only.

Diba Omnifit® EZ SolventPlus™ Chromatography Column with 1 Fixed and 1 Adjustable Endpiece, 10 mm ID x 250 mm L

Diba | Mfr: 006EZS-10-25-AF| Item: 1194411

PTFE, borosilicate glass, and Chemraz® wetted materials offer exceptional chemical resistance

₹200,000.00INR / Each

₹200,000.00INR / Each

Buy It Together

Current Item

Diba Omnifit® EZ SolventPlus™ Chromatography Column with 1 Fixed and 1 Adjustable Endpiece, 10 mm ID x 250 mm L
Diba Omnifit® EZ SolventPlus™ Chromatography Column with 1 Fixed and 1 Adjustable Endpiece, 10 mm ID x 250 mm L
1194411

₹200,000.00INR / Each
+ + =
Total Price 235900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two (0.5 m and 2 m L) 1/16" OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 µm and 30 µm PTFE and 25 µm PE frits) and a Click-N-Seal® 10-32 PEEK conical port fitting.

Key Features

  • PEEK™ column threads offer outstanding durability
  • Ergonomically designed adjustable endpiece offers quick and easy height adjustment
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

Use these EZ SolventPlus™ columns for techniques using organic solvents such as reversed phase chromatography. EZ SolventPlus columns have only the most chemically inert materials in the fluid path—borosilicate glass, PTFE, and Chemraz®—ensuring the utmost chemical resistance. Columns are ideal for low to medium pressure applications and are resistant to many solvents used in liquid chromatography. Modular design gives you the flexibility to mix and match column sizes with different endpiece types to meet your specific requirements.

One fixed endpiece is used as a bed support and one adjustable endpiece (plunger) lets you increase the bed height up to 80 mm, plus gives you the ability to make fine adjustments with minimal disturbance to the packed bed. Each glass column assembly is supplied preassembled with 30 μm PTFE frits and comes with all the tubing, fittings, and connections you need to get started.

Specifications
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)10
  • Wetted MaterialsBorosilicate glass, PTFE, Chemraz®
  • Max Pressure (PSI)600
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • Total Volume Capacity (mL)11.0 to 17.3
  • DescriptionOmnifit® EZ SolventPlus™ Chromatography Column with 1 Fixed and 1 Adjustable Endpiece, 10 mm ID x 250 mm L
Reviews
Q&A