Diba Omnifit® EZ Chromatography Column with 2 Fixed Endpieces, 5 mm ID x 50 mm L

Representative image only.

Diba Omnifit® EZ Chromatography Column with 2 Fixed Endpieces, 5 mm ID x 50 mm L

Diba | Mfr: 006EZ-05-05-FF| Item: 1194274

PEEK™ column threads offer outstanding durability

₹126,000.00INR / Each

₹126,000.00INR / Each

Buy It Together

Current Item

Diba Omnifit® EZ Chromatography Column with 2 Fixed Endpieces, 5 mm ID x 50 mm L
Diba Omnifit® EZ Chromatography Column with 2 Fixed Endpieces, 5 mm ID x 50 mm L
1194274

₹126,000.00INR / Each
+ + +
Diba Chromatography Column Frit, 10 mm dia, 5 µm, PTFE; 20/pk
1194501

₹8,900.00INR / Pkg of 20
=
Total Price 170800.00 ADD 4 ITEMS TO CART
Product Description

Includes

Two (0.5 m and 2 m L) 1/16" OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 µm and 30 µm PTFE and 25 µm PE frits), and a Click-N-Seal® 10-32 PEEK conical port fitting.

Key Features

  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

Ergonomically designed EZ columns are easy to use yet provide excellent results. Columns are ideal for low- to medium-pressure applications and are resistant to many solvents used in liquid chromatography. Modular design gives you the flexibility to mix and match column sizes with different endpiece types to meet your specific requirements.

Two fixed endpieces provide a cost-effective option when bed height adjustment is not important. Each glass column assembly is supplied preassembled with 25 μm PE frits and comes with all the tubing, fittings, and connections you need to get started.

Specifications
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)5
  • Wetted MaterialsBorosilicate glass, PTFE, PE, FKM/FPM
  • Max Pressure (PSI)1200
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • Total Volume Capacity (mL)0.4
  • DescriptionOmnifit® EZ Chromatography Column with 2 Fixed Endpieces, 5 mm ID x 50 mm L
Reviews
Q&A