Diba Omni-Lok™ Compact Tubing End Fitting, Type S/P, 1/16"OD, M6 ISO(M), black PP; 10/pk

Representative image only.

Diba Omni-Lok™ Compact Tubing End Fitting, Type S/P, 1/16"OD, M6 ISO(M), black PP; 10/pk

Diba | Mfr: 008NF16-YC6B| Item: 2194216

Permanently attached ferrules are ideal for repeated connect/disconnect

₹4,200.00INR / Pkg of 10

₹4,200.00INR / Pkg of 10

Buy It Together

Current Item

Diba Omni-Lok™ Compact Tubing End Fitting, Type S/P, 1/16"OD, M6 ISO(M), black PP; 10/pk
Diba Omni-Lok™ Compact Tubing End Fitting, Type S/P, 1/16"OD, M6 ISO(M), black PP; 10/pk
2194216

₹4,200.00INR / Pkg of 10
+ =
Total Price 14300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Free spinning fitting eliminates tubing from twisting
  • A recess in the fitting houses the ferrule allowing maximum thread engagement with the port

More About this Item

Type P ferrule has inner PTFE sealing face, the only material in the fluid path. Two-piece type S ferrule consists of an inner PEEK or ETFE sealing face surrounded by a stainless steel lock ring, with only the inner portion in the fluid path. Choose type P for higher pressures, type S for higher temperatures. Select glass-filled polypropylene compact head fittings available in a range of colors for easy identification.

Specifications
  • Length (")3/4
  • Fitting MaterialPolypropylene
  • Width (InchShort)1/4
  • Connection TypeCompression x ISO(M)
  • Number Of Ports2
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Thread Size ISO Metric (M) (Port 2) (mm)6
  • ColorBlack
  • Max Operating Pressure (PSI)500
  • DescriptionOmni-Lok™ Compact Tubing End Fitting, Type S/P, 1/16"OD, M6 ISO(M), black PP; 10/pk
Reviews
Q&A