Delmhorst J-LITE Wood Moisture Meter 6-30%

Representative image only.

Delmhorst J-LITE Wood Moisture Meter 6-30%

Delmhorst | Mfr: J-LITE| Item: 5982000

The J-series moisture meters are a great value for measuring moisture content in wood

₹56,300.00INR / Each

₹56,300.00INR / Each

Buy It Together

Current Item

Delmhorst J-LITE Wood Moisture Meter 6-30%
Delmhorst J-LITE Wood Moisture Meter 6-30%
5982000

₹56,300.00INR / Each
+
Delmhorst 26-ES Moisture Meter Electrode, Hammer Type
5982050

₹37,200.00INR / Each
=
Total Price 93500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Measures through built-in pins and optional pin electrodes
  • 1 year warranty

More About this Item

This popular meter uses a wood scale that ranges from 6 to 40% with built-in calibrations for 48 individual wood species. The contact pins mounted on top of the meter provide 5/16'' (0.8 cm) penetration for testing wood up to 1” (2.5 cm) thick. The meter also features an audible out of range alarm, internal calibration check, 100 data point memory, and average/maximum readings.

1 Year Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)30
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)3
  • Width (in)7 1/2
  • Length (in)1 3/4
  • DescriptionWood Moisture Meter 6-30%
  • Warranty1 year
Reviews
Q&A