CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polysulfone; 1/Each

Representative image only.

CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polysulfone; 1/Each

CPC (Colder) | Mfr: MPC17X1739| Item: 5011252

Connect single-use systems that feature identical coupling connections at the end of their tubing

₹4,000.00INR / Each

₹4,000.00INR / Each

Buy It Together

Current Item

CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polysulfone; 1/Each
CPC (Colder) MPC™ Quick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polysulfone; 1/Each
5011252

₹4,000.00INR / Each
+
Cole-Parmer TPV Industrial Grade Tubing, 3/4" ID x 1" OD; 50 Ft
5011577

₹110,000.00INR / Pkg of 1
=
Total Price 114000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Combine MPC and MPX couplings for reducing options
  • MPC to MPX back-to-back body adapter
  • Polysulfone

More About this Item

The CPC® (Colder) MPC™/MPX® series back-to-back adapters provide an easy way to convert to industry standard connections or single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. These adapters provide an easy transition between multiple tubing sizes ranging from 1/8" to 1/2" ID. Simply use a plug to seal off the fluid pathway. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Polysulfone is a rigid material with excellent strength, good chemical resistance; withstands repeated sterilization and higher temperatures than other thermoplastics. Its high hydrolytic stability allows its use in research applications requiring repeated high temperature autoclave and steam sterilization.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Connection TypeMPC Body x MPX Body
  • Flow PatternStraight
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)149
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)2 15/32
  • Fitting Width (in)1 9/32
  • Fitting Length (mm)62
  • Fitting Width (mm)32.5
  • Regulatory ApprovalsADCF;FDA;RoHS;USP;Non-DEHP;Non-Phthalate
  • DescriptionQuick-Disconnect Fitting, MPC™ to MPX® Back-to-Back Body Adapter, Polysulfone; 1/Ea
Documents & Certificates
Reviews
Q&A