CPC (Colder) HFC39 Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Stainless Steel Valve, 1/4" ID; 1/Each

Representative image only.

CPC (Colder) HFC39 Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Stainless Steel Valve, 1/4" ID; 1/Each

CPC (Colder) | Mfr: HFCD22439M| Item: 5011228

Make sterile connections quick and easy with the push-to-connect fittings

₹4,100.00INR / Each

₹4,100.00INR / Each

Buy It Together

Current Item

CPC (Colder) HFC39 Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Stainless Steel Valve, 1/4" ID; 1/Each
CPC (Colder) HFC39 Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Stainless Steel Valve, 1/4" ID; 1/Each
5011228

₹4,100.00INR / Each
+
Cole-Parmer TPV Industrial Grade Tubing, 1/4" ID x 1/2" OD; 50 Ft
5011587

₹35,900.00INR / Pkg of 1
=
Total Price 40000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a female coupling body for easy fluid transfer
  • Audible “click” provides added assurance of a secure connection
  • Quick one-step disconnection process minimize user error
  • 316L stainless steel valve spring stops the flow and offers excellent chemical compatibility
  • 1/4" hose barb

More About this Item

Connect a male insert to a female body for a secure fluid flow. These CPC® (Colder) HFC39 quick-disconnect hose barb inserts are available with or without an automatic shutoff valve. An automatic shutoff valve closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. Simply push the thumb latch to disconnect.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • Valve Spring MaterialStainless Steel
  • Connection TypeQuick Disconnect Insert x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)6.4
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • Flow PatternStraight
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)280
  • Min Temperature (° C)-40
  • Max Temperature (° C)138
  • Max Operating Pressure (PSI)125
  • Fitting Length (in)2
  • Fitting Width (in)1
  • Fitting Length (mm)51.3
  • Fitting Width (mm)25.4
  • Regulatory ApprovalsRoHS;ADCF;FDA;Non-DEHP;Non-Phthalate;USP
  • DescriptionQuick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Stainless Steel Valve, 1/4" ID; 1/Ea
Documents & Certificates
Reviews
Q&A