CPC (Colder) HFC Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Alloy C-276 Valve, 1/2" ID; 1/Each

Representative image only.

CPC (Colder) HFC Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Alloy C-276 Valve, 1/2" ID; 1/Each

CPC (Colder) | Mfr: HFCD22839MHC| Item: 5011233

Valved connectors ensure sterility is maintained on both sides of the system during the disconnection process

₹6,000.00INR / Each

₹6,000.00INR / Each
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a female coupling body for easy fluid transfer
  • Audible “click” provides added assurance of a secure connection
  • Quick one-step disconnection process minimize user error
  • Alloy C-276 valve spring stops the flow and offers broad application compatibility
  • Laser-etched item and lot numbers offer batch traceability
  • 1/2" hose barb

More About this Item

The CPC® (Colder) HFC series connectors feature an automatic shutoff valve enabling quick disconnection while maintaining its sterility. Connect a male insert and a female body for a secure fluid flow. Simply push the thumb latch to disconnect. An alloy C-276 valve spring in each connector closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. Laser-etched item and lot numbers provide batch traceability.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • Valve Spring MaterialAlloy C-276
  • O-Ring MaterialSilicone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, one cycle
  • Connection TypeQuick Disconnect Insert x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)12.5
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternStraight
  • ColorAmber tint
  • Min Temperature (° F)34
  • Max Temperature (° F)104
  • Min Temperature (° C)1
  • Max Temperature (° C)40
  • Max Operating Pressure (PSI)75
  • Fitting Length (in)2 9/32
  • Fitting Width (in)1
  • Fitting Length (mm)58.1
  • Fitting Width (mm)25.4
  • Regulatory ApprovalsADCF;FDA;USP;RoHS;Non-DEHP;Non-Phthalate
  • DescriptionQuick-Disconnect Fitting, Hose Barb Insert, Polysulfone with Alloy C-276 Valve, 1/2" ID; 1/Ea
Documents & Certificates
Reviews
Q&A