Corning Gosselin Storage Bottle with Screw Cap, 500 mL, square, HDPE, sterile; 175/cs

Representative image only.

Corning Gosselin Storage Bottle with Screw Cap, 500 mL, square, HDPE, sterile; 175/cs

Corning Gosselin | Mfr: LC500-11| Item: 3455175

Lightweight and shatterproof bottles with easy-access wide neck

₹61,200.00INR / Case of 175

₹61,200.00INR / Case of 175

Buy It Together

Current Item

Corning Gosselin Storage Bottle with Screw Cap, 500 mL, square, HDPE, sterile; 175/cs
Corning Gosselin Storage Bottle with Screw Cap, 500 mL, square, HDPE, sterile; 175/cs
3455175

₹61,200.00INR / Case of 175
+ =
Total Price 95700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Leakproof and resistant to breakage
  • Perfect for storing liquid, semi liquid, and solid media
  • Square and ergonomic HDPE bottle with a screw cap
  • Measure exact contents with molded graduations (except 150 mL)
  • Sterile and food contact compliant

More About this Item

Square bottles take up less space and are easier to stack and pack into boxes. Wide-neck HDPE bottles offer good chemical resistance, and shatterproof protection for your media. Sterile bottles come fully assembled with screw caps, and placed inside PE bags to avoid cross- contamination. Each case includes a traceability label to retrace each production cycle.

Sterile
Specifications
  • Capacity (mL)500
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorRed
  • Bottle ColorNatural
  • Neck Inside Diameter (ID) (mm)58
  • Overall Height (cm)12.2
  • Overall Width (cm)7.6
  • DescriptionStorage Bottle with Screw Cap, 500 mL, square, HDPE, sterile; 175/cs
Reviews
Q&A