Corning Gosselin Storage Bottle with Screw Cap, 2 L, square, HDPE, sterile; 50/cs

Representative image only.
Corning Gosselin Mfr # LC2000-03 – Item # WW-34551-71
Lightweight and shatterproof bottles with easy-access wide neck
  • Leakproof and resistant to breakage
  • Perfect for storing liquid, semi liquid, and solid media
  • Square and ergonomic HDPE bottle with a screw cap
  • Measure exact contents with molded graduations (except 150 mL)
  • Sterile and food contact compliant

PRODUCT OPTIONS

₹45,700.00INR / Case of 50
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorRed
  • Bottle ColorNatural
  • Neck Inside Diameter (ID) (mm)58
  • Overall Height (cm)23
  • Overall Width (cm)9.6
  • DescriptionStorage Bottle with Screw Cap, 2 L, square, HDPE, sterile; 50/cs
Sterile

Key Features

  • Leakproof and resistant to breakage
  • Perfect for storing liquid, semi liquid, and solid media
  • Square and ergonomic HDPE bottle with a screw cap
  • Measure exact contents with molded graduations (except 150 mL)
  • Sterile and food contact compliant

More About this Item

Square bottles take up less space and are easier to stack and pack into boxes. Wide-neck HDPE bottles offer good chemical resistance, and shatterproof protection for your media. Sterile bottles come fully assembled with screw caps, and placed inside PE bags to avoid cross- contamination. Each case includes a traceability label to retrace each production cycle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat