Corning Gosselin Storage Bottle with Screw Cap, 150 mL, square, HDPE, sterile; 300/cs

Representative image only.

Corning Gosselin Storage Bottle with Screw Cap, 150 mL, square, HDPE, sterile; 300/cs

Corning Gosselin | Mfr: LC150A-05| Item: 3455173

Lightweight and shatterproof bottles with easy-access wide neck

₹54,400.00INR / Case of 300

₹54,400.00INR / Case of 300

Buy It Together

Current Item

Corning Gosselin Storage Bottle with Screw Cap, 150 mL, square, HDPE, sterile; 300/cs
Corning Gosselin Storage Bottle with Screw Cap, 150 mL, square, HDPE, sterile; 300/cs
3455173

₹54,400.00INR / Case of 300
+ =
Total Price 96900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Leakproof and resistant to breakage
  • Perfect for storing liquid, semi liquid, and solid media
  • Square and ergonomic HDPE bottle with a screw cap
  • Measure exact contents with molded graduations (except 150 mL)
  • Sterile and food contact compliant

More About this Item

Square bottles take up less space and are easier to stack and pack into boxes. Wide-neck HDPE bottles offer good chemical resistance, and shatterproof protection for your media. Sterile bottles come fully assembled with screw caps, and placed inside PE bags to avoid cross- contamination. Each case includes a traceability label to retrace each production cycle.

Sterile
Specifications
  • Capacity (mL)150
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorRed
  • Bottle ColorNatural
  • Neck Inside Diameter (ID) (mm)37
  • Overall Height (cm)9.5
  • Overall Width (cm)5
  • DescriptionStorage Bottle with Screw Cap, 150 mL, square, HDPE, sterile; 300/cs
Reviews
Q&A