Corning Gosselin Storage Bottle with Screw Cap, 1 L, square, HDPE, sterile; 90/cs

Representative image only.

Corning Gosselin Storage Bottle with Screw Cap, 1 L, square, HDPE, sterile; 90/cs

Corning Gosselin | Mfr: LC1000-13| Item: 3455170

Lightweight and shatterproof bottles with easy-access wide neck

₹34,400.00INR / Case of 90

₹34,400.00INR / Case of 90

Buy It Together

Current Item

Corning Gosselin Storage Bottle with Screw Cap, 1 L, square, HDPE, sterile; 90/cs
Corning Gosselin Storage Bottle with Screw Cap, 1 L, square, HDPE, sterile; 90/cs
3455170

₹34,400.00INR / Case of 90
+ =
Total Price 68900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Leakproof and resistant to breakage
  • Perfect for storing liquid, semi liquid, and solid media
  • Square and ergonomic HDPE bottle with a screw cap
  • Measure exact contents with molded graduations (except 150 mL)
  • Sterile and food contact compliant

More About this Item

Square bottles take up less space and are easier to stack and pack into boxes. Wide-neck HDPE bottles offer good chemical resistance, and shatterproof protection for your media. Sterile bottles come fully assembled with screw caps, and placed inside PE bags to avoid cross- contamination. Each case includes a traceability label to retrace each production cycle.

Sterile
Specifications
  • Capacity (mL)1000
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorRed
  • Bottle ColorNatural
  • Neck Inside Diameter (ID) (mm)58
  • Overall Height (cm)18.5
  • Overall Width (cm)7.6
  • DescriptionStorage Bottle with Screw Cap, 1 L, square, HDPE, sterile; 90/cs
Reviews
Q&A