Corning Gosselin Octagonal Storage Bottle, sterile PET, graduated, bulk pack, 250 mL; 144/cs

Representative image only.

Corning Gosselin Octagonal Storage Bottle, sterile PET, graduated, bulk pack, 250 mL; 144/cs

Corning Gosselin | Mfr: P250B-50| Item: 3455113

Lightweight and unbreakable media bottles

₹70,600.00INR / Case of 144

₹70,600.00INR / Case of 144
Product Description

Key Features

  • See-through as glass with molded graduations Ergonomic shape for improved handling Wide neck and tamper-evident leakproof screw cap Sterilized fluid path to avoid cross-contamination

More About this Item

Natural PET storage bottles are perfect for contact with food, a sampling of media, biologicals, and other aqueous solutions. All bottles are sterile and come with a tamper-evident 32-mm HDPE screw cap with inner lip.

Bottles arrive at your site enclosed in a PE bag packed inside a box available in two choices. The first choice is in bulk packaging. The tamper-evident caps come fully screwed on with the ring activated. It is bound with film wrap and one traceability label. The second choice is in cardboard trays packaging; bottles are sorted in trays of 12 or 24 with a retractable film wrap and a traceability label for each tray. The tamper-evident caps come loosely screwed on with the ring not yet activated.

Sterile
Specifications
  • Capacity (mL)250
  • Width (InchShort)2 1/2
  • Height (InchShort)5 1/4
  • MaterialPolyethylene Terephthalate (PET)
  • Graduation Interval (mL)50
  • Cap MaterialHDPE
  • Cap / Stopper Size32 mm
  • Cap ColorNatural
  • Special FeaturesBulk pack
  • DescriptionOctagonal Storage Bottle, sterile PET, graduated, bulk pack, 250 mL; 144/cs
Reviews
Q&A