Corning 432077 CoolCell® Filler Vials, 5 mL; 6/Pk

Representative image only.

Corning 432077 CoolCell® Filler Vials, 5 mL; 6/Pk

Corning | Mfr: 432077| Item: 0439277

No need to freeze a full load of samples

₹10,400.00INR / Pkg of 6

₹10,400.00INR / Pkg of 6

Buy It Together

Current Item

Corning 432077 CoolCell® Filler Vials, 5 mL; 6/Pk
Corning 432077 CoolCell® Filler Vials, 5 mL; 6/Pk
0439277

₹10,400.00INR / Pkg of 6
+ +
Corning Cryoceps Vial Grippers, 5pk
0439336

₹20,300.00INR / Each
=
Total Price 89400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ensure cell freezing rate consistency and uniform results
  • 1 year warranty

More About this Item

Use filler vials when you need to freeze less than a full load of samples to maintain a consistent cooling profile. To ensure cell freezing rate consistency and uniform results when using CoolCell containers, insert a CoolCell Filler Vial into empty wells when freezing less than a full load.

1 Year Warranty
Specifications
  • Capacity (mL)5
  • Compatible WithCoolCell 5ml LX containers
  • DescriptionFiller Vials, 5 mL; 6/pk
  • Warranty1 year
Reviews
Q&A