Corning 431154 Disposable Vacuum Filtration System; 0.22um, CA Membrane, 150 mL

Representative image only.

Corning 431154 Disposable Vacuum Filtration System; 0.22um, CA Membrane, 150 mL

Corning | Mfr: 431154| Item: 2953062

Ideal for filtering cell culture media, biological fluids, and aqueous solutions

Call For Price

Call For Price

Buy It Together

Current Item

Corning 431154 Disposable Vacuum Filtration System; 0.22um, CA Membrane, 150 mL
Corning 431154 Disposable Vacuum Filtration System; 0.22um, CA Membrane, 150 mL
2953062

Call For Price
+ =
Total Price 15300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large membrane diameters (50, 70, and 90mm) and included glass prefilters increase flow rates
  • Provided sterile and certified nonpyrogenic

More About this Item

Complete filter/storage system includes a polystyrene filter funnel joined by a color-coded polyethylene adapter to a removable PS storage bottle. The adjustable, angled hose connector simplifies vacuum-line attachment and ensures stability. Membrane material and pore size are printed on every unit for easy identification. Glass fiber prefilters are included.

Sterile caps for the easy-grip storage bottles are individually wrapped and designed to ensure a secure seal.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Filter Diameter (mm)50
  • Pore Size (µm)0.22
  • Body MaterialPolystyrene
  • Funnel Size (mL)150
  • Adapter ColorOrange
  • DescriptionDisposable Vacuum Filtration System; 0.22um, CA Membrane, 150 mL
Reviews
Q&A