Corning 1000P-5L Low-Form Polypropylene Beaker, 5000 mL, 4/Cs

Representative image only.

Corning 1000P-5L Low-Form Polypropylene Beaker, 5000 mL, 4/Cs

Corning | Mfr: 1000P-5L| Item: 6100321

Blue graduations make reading measurments simple

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1000P-5L Low-Form Polypropylene Beaker, 5000 mL, 4/Cs
Corning 1000P-5L Low-Form Polypropylene Beaker, 5000 mL, 4/Cs
6100321

Call For Price
+ =
Total Price 1500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 5000 mL capacity with 500 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use and feature blue graduations.

Specifications
  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)500
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)7 1/8
  • Outside Diameter (OD) (cm)18.1
  • Overall Height (in)9 3/4
  • Overall Height (cm)24.7
  • DescriptionLow-Form Polypropylene Beaker, 5000 mL, 4/Cs
Reviews
Q&A