Corning 1000P-400 Low-Form Polypropylene Beaker, 400 mL, 6/Cs

Representative image only.

Corning 1000P-400 Low-Form Polypropylene Beaker, 400 mL, 6/Cs

Corning | Mfr: 1000P-400| Item: 6100311

Blue graduations make reading measurments simple

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1000P-400 Low-Form Polypropylene Beaker, 400 mL, 6/Cs
Corning 1000P-400 Low-Form Polypropylene Beaker, 400 mL, 6/Cs
6100311

Call For Price
+ =
Total Price 1500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 400 mL capacity with 100 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use and feature blue graduations.

Specifications
  • Capacity (mL)400
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)100
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.7
  • Overall Height (in)4 5/16
  • Overall Height (cm)10.9
  • DescriptionLow-Form Polypropylene Beaker, 400 mL, 6/Cs
Reviews
Q&A