Corning 1000P-1L Low-Form Polypropylene Beaker, 1000 mL, 6/Cs

Representative image only.

Corning 1000P-1L Low-Form Polypropylene Beaker, 1000 mL, 6/Cs

Corning | Mfr: 1000P-1L| Item: 6100315

Blue graduations make reading measurments simple

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1000P-1L Low-Form Polypropylene Beaker, 1000 mL, 6/Cs
Corning 1000P-1L Low-Form Polypropylene Beaker, 1000 mL, 6/Cs
6100315

Call For Price
+ =
Total Price 1500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 1000 mL capacity with 100 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use and feature blue graduations.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)100
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)4 3/8
  • Outside Diameter (OD) (cm)10.6
  • Overall Height (in)5 13/16
  • Overall Height (cm)14.8
  • DescriptionLow-Form Polypropylene Beaker, 1000 mL, 6/Cs
Reviews
Q&A