COMARK PDQ400 High-Accuracy Reduced-Tip Waterproof Digital Pocket Thermometer; -4 to 400°F

Representative image only.

COMARK PDQ400 High-Accuracy Reduced-Tip Waterproof Digital Pocket Thermometer; -4 to 400°F

COMARK | Mfr: PDQ400| Item: 9000059

Ideal for use in the food industry and all other general applications

₹7,200.00INR / Each

for an additional
₹30,000.00INR / Each
for an additional
₹18,700.00INR / Each
for an additional
₹42,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,200.00INR / Each

Buy It Together

Current Item

COMARK PDQ400 High-Accuracy Reduced-Tip Waterproof Digital Pocket Thermometer; -4 to 400°F
COMARK PDQ400 High-Accuracy Reduced-Tip Waterproof Digital Pocket Thermometer; -4 to 400°F
9000059

₹7,200.00INR / Each
+ =
Total Price 25900.00 ADD 2 ITEMS TO CART
Product Description

Includes

Protective probe sheath with pocket clip and one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Waterproof
  • 1°F High Accuracy
  • 1.5mm Thin Tip
  • Response time of 5 seconds
  • Dishwasher Ready with Max-Hold
  • Field Calibratable
  • Data Hold
  • °F/°C Switchable
  • BioCote® antimicrobial protection
  • 5 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

High-Accuracy Reduced Tip Waterproof Thermometer with antimicrobial protection with antimicrobial protection has a 68.5 mm)long stem and a 0.6" (1.5 mm) diameter tip. This field-calibratable meter features °F/°C switchable ranges, a hold function, a display that updates every 1.5 seconds and low battery indicator. Use the ON/OFF button to conserve battery life or the unit will automatically shut off. Plus an accuracy of 1%. This dishwasher ready thermometer is designed to monitor whether an industrial dishwasher has achieved the required disinfection temperature.

5 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)400
  • Min Temperature (° C)-20
  • Max Temperature (° C)200
  • Accuracy±1.0°F (±0.5°C)
  • Resolution0.1°
  • Display Type0.25" Display, 3.5-digit LCD
  • Width (in)5 3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.6
  • Probe Length (in)2 3/4
  • Stem Diameter (in)0.6
  • Stem Length (in)2 45/64
  • Battery1 1.5V LR44 (included)
  • DescriptionHigh-Accuracy Reduced-Tip Waterproof Digital Pocket Thermometer; -4 to 400°F
  • Warranty5 years
Reviews
Q&A