COMARK KM14 Large Head Waterproof Digital Pocket Thermometer; -4 to 400°F

Representative image only.

COMARK KM14 Large Head Waterproof Digital Pocket Thermometer; -4 to 400°F

COMARK | Mfr: KM14| Item: 9000057

Ideal for use in the food industry and all other general applications

₹4,200.00INR / Each

for an additional
₹30,000.00INR / Each
for an additional
₹42,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,200.00INR / Each

Buy It Together

Current Item

COMARK KM14 Large Head Waterproof Digital Pocket Thermometer; -4 to 400°F
COMARK KM14 Large Head Waterproof Digital Pocket Thermometer; -4 to 400°F
9000057

₹4,200.00INR / Each
+
InnoCal NIST-Traceable Calibration; Digital Indicator
1710161

₹30,000.00INR / Each
=
Total Price 34200.00 ADD 2 ITEMS TO CART
Product Description

Includes

Protective probe sheath with pocket clip and one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • 2.2mm Tip
  • Measures °F or °C
  • Data Hold
  • Automatically shuts off when not in use
  • BioCote® antimicrobial protection
  • NSF approved
  • Waterproof
  • Field Calibratable
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

Comark Waterproof Thermometer with Large Haed and Antimicrobial Protection;has an 5" long stem. Features °F/°C switchable ranges, a min/max and hold function, and a display that updates every second. Use ON/OFF button to conserve battery life.

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)400
  • Min Temperature (° C)-20
  • Max Temperature (° C)200
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.3" Display, 3-digit LCD
  • Width (in)6 3/4
  • Depth (in)3/32
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.8
  • Probe Length (in)5
  • Stem Diameter (in)0.09
  • Stem Length (in)5
  • Battery1 1.5V LR44 (included)
  • DescriptionLarge Head Waterproof Digital Pocket Thermometer; -40 to 400°F
  • Warranty1 year
Reviews
Q&A