COMARK DT400 High-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F

Representative image only.

COMARK DT400 High-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F

COMARK | Mfr: DT400| Item: 9000058

Ideal for use in the food industry and all other general applications

₹7,700.00INR / Each

for an additional
₹18,700.00INR / Each
for an additional
₹30,000.00INR / Each
for an additional
₹42,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,700.00INR / Each

Buy It Together

Current Item

COMARK DT400 High-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F
COMARK DT400 High-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F
9000058

₹7,700.00INR / Each
+ =
Total Price 26400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Protective probe sheath with pocket clip and one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Waterproof
  • ±1°F High Accuracy
  • 1.5mm Thin Tip
  • Response time of 5 seconds
  • Dishwasher Ready with Max-Hold
  • Field Calibratable
  • Data Hold
  • °F/°C Switchable
  • BioCote® antimicrobial protection
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

Comark: High Accuracy Reduced Tip Waterproof Thermometer with Large Head and antimicrobial protection, has ±1°F accuracy, 3'' long stem and a 1.5mm diameter tip. Features °F/°C switchable ranges, a hold function, a display that updates every 1.5 seconds and low battery indicator. Use ON/OFF button to conserve battery life or the unit will automatically shut off after 35 minutes..

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)400
  • Min Temperature (° C)-20
  • Max Temperature (° C)200
  • Accuracy±1.0°F (±0.5°C)
  • Resolution0.1°
  • Display Type0.25" Display, 3.5-digit LCD
  • Width (in)6 3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.6
  • Probe Length (in)5
  • Stem Diameter (in)0.6
  • Stem Length (in)5
  • Battery1 1.5V LR44 (included)
  • DescriptionHigh-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F
  • Warranty1 year
Reviews
Q&A