Cole-Parmer Wide Neck Vial, Amber, 2 mL, 9 mm Thread

Representative image only.

Cole-Parmer Wide Neck Vial, Amber, 2 mL, 9 mm Thread

Cole-Parmer | Item: 9872202

40% larger opening to precisely center a limited-volume insert in the vial neck.

₹4,300.00INR / Pkg of 100

₹4,300.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Wide Neck Vial, Amber, 2 mL, 9 mm Thread
Cole-Parmer Wide Neck Vial, Amber, 2 mL, 9 mm Thread
9872202

₹4,300.00INR / Pkg of 100
+ + + =
Total Price 21600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for robotic-arm autosamplers
  • Limited Lifetime Warranty

More About this Item

Choose from clear or amber Type I borosolicate glass. Available with graduated marking spots which can be written on with a #2 pencil.

Limited Lifetime Warranty
Specifications
  • Volume (mL)2
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)9
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionWide Neck Vial, Amber, 2 mL, 9 mm Thread
  • WarrantyLimited Lifetime
Reviews
Q&A