Cole-Parmer Wide Mouth Carboy, Heavy Walled HDPE, 5L

Representative image only.

Cole-Parmer Wide Mouth Carboy, Heavy Walled HDPE, 5L

Cole-Parmer | Item: 0603589

Heavy wall for added durability—ship without worry!

₹7,900.00INR / Each

₹7,900.00INR / Each
Product Description

Key Features

  • Chemical resistant
  • Handle allows for easy carrying of solutions

More About this Item

Economical, durable carboys are resistant to most chemicals. Heavy-duty swing handle allows easy carrying for your liquids and powders. Features LDPE neck insert plug for maximum security.

Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size90 mm
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)6 5/16
  • Outside Diameter (OD) (cm)16
  • Overall Height (in)13 5/8
  • DescriptionWide Mouth Carboy, Heavy Walled HDPE, 5L
Reviews
Q&A