Cole-Parmer Wash Bottle, Integrated Spout, 750ml (24oz); 4/PK

Representative image only.

Cole-Parmer Wash Bottle, Integrated Spout, 750ml (24oz); 4/PK

Cole-Parmer | Item: 0605070

Fill up faster with wide-mouth design

₹6,400.00INR / Pkg of 4

₹6,400.00INR / Pkg of 4

Buy It Together

Current Item

Cole-Parmer Wash Bottle, Integrated Spout, 750ml (24oz); 4/PK
Cole-Parmer Wash Bottle, Integrated Spout, 750ml (24oz); 4/PK
0605070

₹6,400.00INR / Pkg of 4
+
Replacement Cap for Collapsible Containers, PP, 38 mm
0610090

₹370.00INR / Each
=
Total Price 6770.00 ADD 2 ITEMS TO CART
Product Description

Includes

Polypropylene screw caps.

Key Features

  • No need to shake or tip to dispense sample
  • Increase flow by trimming tip
  • One-piece leakproof design with polypropylene screw closure
  • 1 year warranty

More About this Item

Dispense without tipping or shaking. Dispensing tip delivers uniform ultrafine stream and can be trimmed to increase flow. Bottle features a one-piece leakproof dispensing tube and PP screw closure. Meets US FDA 21 CFR regulation..

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)750
  • Capacity (L)0.75
  • Capacity (oz)25
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)27.5
  • Neck Inside Diameter (ID) (in)10 51/64
  • Outside Diameter (OD) (in)3 11/32
  • Outside Diameter (OD) (cm)8.51
  • Overall Height (in)8 47/64
  • Overall Height (cm)22.2
  • DescriptionWash Bottle, Integral Side Spout, LDPE, 750mL; 4/PK
  • Warranty1 year
Reviews
Q&A