Cole-Parmer Wash Bottle, Integrated Spout, 125mL (4oz); 6/PK

Representative image only.

Cole-Parmer Wash Bottle, Integrated Spout, 125mL (4oz); 6/PK

Cole-Parmer | Item: 0605020

Fill up faster with wide-mouth design

₹7,400.00INR / Pkg of 6

₹7,400.00INR / Pkg of 6
Product Description

Includes

Polypropylene screw caps.

Key Features

  • No need to shake or tip to dispense sample
  • Increase flow by trimming tip
  • One-piece leakproof design with polypropylene screw closure
  • 1 year warranty

More About this Item

Dispense without tipping or shaking. Dispensing tip delivers uniform ultrafine stream and can be trimmed to increase flow. Bottle features a one-piece leakproof dispensing tube and PP screw closure. Meets US FDA 21 CFR regulation..

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4.2
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size24 mm
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)15.8
  • Neck Inside Diameter (ID) (in)5/8
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)4.77
  • Overall Height (in)4 23/32
  • Overall Height (cm)12
Reviews
Q&A