Cole-Parmer Volumetric Glassware Starter Kit, 9 pieces, with tote

Representative image only.

Cole-Parmer Volumetric Glassware Starter Kit, 9 pieces, with tote

Cole-Parmer | Item: 6797302

No need to order multiple items!

₹63,300.00INR / Set of 1

₹63,300.00INR / Set of 1
Product Description

Includes

5 beakers, 1 beaker tongs, 5 erlenmeyer flasks, 3 cylinders, 2 media bottles, 1 test tube rack, 12 test tubes, 1 test tube clamp, 12 glass rods, and 12 dropping bottles.

storage tote.

Key Features

  • Get up and running quickly with the most commonly used glassware
  • Protect your glassware by ordering kit with optional tote
  • 1 year warranty

More About this Item

Convenient glassware starter kit will take care of your titration, filtration, and liquid transfer research project needs. Class B borosilicate glass has a low coefficient of expansion, for resistance to heat, and a very high resistance to chemical attack.

These kits include:
1 each of 50-, 100-, 250, 600, and 1000-mL beakers
One 9" long beaker tongs
1 each of 50-, 100-, 250, 600, and 1000-mL Erlenmeyer flasks
1 each of 10-, 25-, and 100-mL hexagonal base cylinders
1 each of 100- and 500-mL media bottles
1 two-tierd, 12 hole, test tube rack
Twelve 15 mL test tubes with rubber stoppers
One 5" long test tube clamp with finger grip
Twelve 8" long glass rods with rounded edges
Twelve 30 mL dropping bottles

Includes storage tote.

1 Year Warranty
Specifications
  • MaterialGlass
  • DescriptionVolumetric Glassware Starter Kit, 9 pieces, with tote
  • Warranty1 year
Reviews
Q&A